Beli hole punch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- General Hole Making PunchDeskripsi:These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture.atribut:
- UNSPSC: 27111505
- Measurement Type: SAE
- Tether Ready: No
- Tip Type: Hollow
- Deli Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Color: Black
- Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- OLFA Rotary Cutter (Pemotong Putar)Deskripsi:Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
- FACOM Special ISO Glandatribut:
- Diameter (mm): 10
- Length (mm): 96
- MAXPRO Hydraulic Punch Machineatribut:
- Copper Busbar (mm): 12, 5-10
- Dies Disposition (mm): Φ 10.5, 13.8, 17, 20.5
- Iron Sheet (mm): 10
- Output Force (t): 35
- Size: CH-70
- West Lake Bench Drill Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- monotaro Rotating Drilling Punching PliersDeskripsi:You can easily drill holes in leather, fiber, etc. -By rotating the dial of the head in accordance with the number, you can select the size of the hole from 6 types. (2. / 2. / 3. / 3. / 4. / 4.mm) _ x 1000 D _. Dust collected in the dial can be easily cleaned by removing the dial part. For drilling leather, fiber etcatribut:
- Material: Steel, ABS, Brass
- Overall Length (mm): About 225
- Weight (g): About 336
- Drilling Dimensions (mm): 2.0/2.5/3.0/3.5/4.0/4.5
- INGCO Bench Drill Press (Mesin Bor Duduk)atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 350
- Spindle Speed Setting: 5
- Spindle Travel (mm): 50
- Column Diameter (mm): 46
- Table Size (mm): 160x160
- Base Size (mm): 291x183
- Machine Height (mm): 590
- No Load Speed (rpm): 580-2650
- TRUSCO Pin Punchatribut:
- Material: Nylon 66
- Width (mm): 2.50
- Length (mm): 120.0
- Thickness (mm): 1.20
- Maximum Bundle Diameter (mm): 28
- Tensile Strength (N): 78.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- OLFA Art Knife (Pisau Ukir)Deskripsi:Designed for precision and accuracy, the OLFA line of art cutters provides maximum comfort, stability and performance. The knives are ideal for use in industrial applications, commercial art and graphics projects, school projects and for a variety of craft projects, including scrapbooking and memory books.
- monotaro Pin Punch Set (Alat Penitik Besi Set)Deskripsi:It is a tool useful for punching the knock pin.atribut:
- Material: Chrome vanadium steel
- Overall Length (mm): 2mm: 114
- Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
Daftar Harga hole punch Terbaru October 2026
| Joyko Paper Hole Punch (Perforator / Pembolong) | Rp8.900 |
| Joyko Heavy Duty Hole Punch (Perforator / Pembolong) | Rp249.900 |
| General Hole Making Punch | Rp1.099.900 |
| Deli Heavy Duty Hole Punch (Perforator / Pembolong) | Rp769.900 |
| Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong) | Rp82.900 |
| Kenko Paper Hole Punch (Perforator) | Rp14.900 |
| KW-triO Paper Hole Punch 2 Hole (Perforator / Pembolong) | Rp17.900 |
| Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong) | Rp479.900 |
| OLFA Rotary Cutter (Pemotong Putar) | Rp119.900 |
| FACOM Special ISO Gland | Rp3.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/c4P101524436-3.jpg)
/P103100399-1.jpg)

/npP103266853-1.jpg)
/qpP102029961-2.jpg)
/P101005476-2.jpg)
/kzP107043755-1.jpg)
/P102033838-1.jpg)
/5mP102944202-16.jpg)

/igP111463664-1.jpg)

/ftP105309569-1.jpg)

/kuP105457750-1.jpg)

/0vP102601031-5.jpg)

/1tP101001065-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)